Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | TS3R5B |
| Description | Eaton rotary disconnect terminal shroud,Line and load side,Terminal shroud,60-80A,Heavy-duty,Three-pole,Terminal shrouds,10250T,Pushbutton operator |
| Accessory Type | Shroud |
| Current Rating | 60-80 A |
| Comments | 3 Pole |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.05 lbs |