Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Circuit Breakers |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | TS3R9CV |
| Description | Eaton rotary disconnect terminal shroud,Terminal shroud,30-100A,Heavy-duty,Three-pole,Terminal shrouds,10250T,Non-illuminated, knob type selector switch operator. |
| Accessory Type | Shroud |
| Current Rating | 30-100 A |
| Comments | 3 Pole |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.15 lbs |