Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TS3R9DT Eaton Circuit Breakers, Term-Shroud 3P use w/R9 D-frame Top only
TS3R9DT Eaton Circuit Breakers, Term-Shroud 3P use w/R9 D-frame Top only
This item cannot be canceled or returned
Description
Term-Shroud 3P use w/R9 D-frame Top only
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
TS3R9DT |
| Description |
Eaton rotary disconnect terminal protection screen,Line side,Terminal protection screen,100-200A,Heavy-duty,Three-pole,Terminal screens,10250T,Illuminated pushbutton operator |
| Accessory Type |
Terminal Shroud |
| Current Rating |
100-200 A |
| Comments |
Top Only |
| Net Weight |
0 lbs |
| Gross Weight |
0.13 lbs |
TS3R9DT
Eaton Circuit Breakers