TS441165

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS441165 Littelfuse Relays, TS4 Series, On Delay Timer, 120VAC, 165 Second

MFG Item Number
TS441165

TS441165 Littelfuse Relays, TS4 Series, On Delay Timer, 120VAC, 165 Second

MFG Item Number
TS441165
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TS4 Series
Item #
TS441165
On Delay Timer, 120VAC, 165 Second

TS4 Series Information

  • Fixed or Adjustable Delay
  • Load Energized Prior to & During Time Delay
  • 0.05‑600s in 4 Ranges
  • ±2% Repeat Accuracy
  • 24, 120, or 230VAC
The TS4 Versa‑Timer is an analog delay‑on‑make timer with a normally closed solid‑state output. Unlike an interval timer, the load is energized prior to and during the time delay period. It can be used as a faster starting interval time delay when S1 is closed upon application of input voltage.

Operation (Delay‑on‑Make NC): Upon application of input voltage, the load is energized immediately. When the initiate switch is closed, the time delay begins. At the end of the time delay, the load de‑energizes. Reset: When the initiate switch is reopened, the load again energizes and the time delay is reset. Removing input voltage resets the time delay and output.

  • 1A, Solid‑State Output
  • Encapsulated

Specifications

Specifications
Manufacturer Part Number TS441165
Manufacturer Littelfuse
Product Series TS4
Family Series Littelfuse Relays, TS4 Series
Description On Delay Timer, 120VAC, 165 Second Fixed Delay Timer, 1A N/C Solid State Output, Requires Trigger Signa
Operation On Delay
Contacts 1NC
Mounting Surface
Time Range Adjustment Fixed
Timing Range 165 s
Max Time 165 s
Time Tolerance 10 %
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.14 lbs