Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TS4MTS200TB Eaton Circuit Breakers, TERMScrn FOR 4 PL 100A/200A MTS TOPBtm
MFG Item Number
TS4MTS200TB
TS4MTS200TB Eaton Circuit Breakers, TERMScrn FOR 4 PL 100A/200A MTS TOPBtm
MFG Item Number
TS4MTS200TB
This item cannot be canceled or returned
Description
TERMScrn FOR 4 PL 100A/200A MTS TOPBtm
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
TS4MTS200TB |
| Description |
Eaton rotary disconnect terminal protection screen, Terminal protection screen, 100-200A, Four-pole, Terminal screens, Manual Transfer |
| Accessory Type |
Terminal Protection Screen |
| Current Rating |
100-200 A |
| Net Weight |
0.365 lbs |
| Gross Weight |
0.42 lbs |
TS4MTS200TB
Eaton Circuit Breakers