Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TS901-SS Steel City, a T & B Brand Conduit Mounts, 1/2 IN EMT TWO HOLE STAINLESS STRAP
TS901-SS Steel City, a T & B Brand Conduit Mounts, 1/2 IN EMT TWO HOLE STAINLESS STRAP
This item cannot be canceled or returned
Description
1/2 IN EMT TWO HOLE STAINLESS STRAP
Specifications
Specifications
| Manufacturer Part Number |
TS901-SS |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Conduit Mounts |
| Description |
Two Hole Strap, Conduit Size 1/2 Inch, Length 2.20 Inches, Width 0.56 Inches, Material Stainless Steel, For use with EMT Conduit |
| Type |
EMT (Electrical Metallic Tubing) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Stainless Steel |
| Style |
Two Hole |
| EMT Size (in) |
1/2 " |
| Net Weight |
0.0219 lbs |
| Gross Weight |
0.02 lbs |
TS901-SS
Steel City, a T & B Brand Conduit Mounts