Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Conduit Mounts
TS905
Steel City, a T & B Brand Conduit Mounts
1 1/2 INCH STRAP,EMT,STL,2 HOLE
This item cannot be canceled or returned
Description
1 1/2 INCH STRAP,EMT,STL,2 HOLE
Specifications
Specifications
| Manufacturer Part Number |
TS 905 |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Conduit Mounts |
| Description |
Two Hole Strap, Conduit Size 1-1/2 Inch, Length 4.22 Inches, Width 0.88 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
| Type |
EMT (Electrical Metallic Tubing) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
Two Hole |
| EMT Size (in) |
1-1/2 " |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |
TS905
Steel City, a T & B Brand Conduit Mounts