TSA-100-AFC-010
Diversified Electronics Relays, TSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSA-100-AFC-010

Diversified Electronics Relays, TSA Series

TSA-100-AFC-010

Diversified Electronics Relays, TSA Series
Solid State Timer 2 Input Terminal
MFG Item Number
TSA-100-AFC-010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSA Series
Item #
TSA-100-AFC-010
Solid State Timer 2 Input Terminal

TSA Series Information

Specifications

Specifications
Manufacturer Part Number TSA-100-AFC-010
Manufacturer Diversified Electronics
Product Series TSA
Family Series Diversified Electronics Relays, TSA Series
Description Solid State Timer 2 Input Terminal Devices that connect in series with the input and load.
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 10 s
Coil Voltage 24-240 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
AC Voltage 24-240 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs