TSA Series Information
| Manufacturer Part Number | TSA-100-ARC-16H |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TSA |
| Family Series | Diversified Electronics Relays, TSA Series |
| Description | Solid State Timer 2 Input Terminal Devices that connect in series with the input and load. |
| Operation | Interval |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Timing Range | 9.6 Min-16 Hrs |
| Max Time | 16 Hrs |
| Coil Voltage | 24-240 VAC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 24-240 VAC |
| Termination | Flat Blade |
| Approvals | cURus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.1 lbs |