Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSA Series
TSA100AFC0R5
Diversified Electronics Relays, TSA Series
MFG Item Number
TSA100AFC0R5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TSA100AFC0R5 |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSA |
| Family Series |
Diversified Electronics Relays, TSA Series |
| Description |
S.S. Time Delay Interval |
| Operation |
Interval |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Coil Voltage |
24-240 VAC |
| Nominal Coil Voltage |
24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
24-240 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSA100AFC0R5
Diversified Electronics Relays, TSA Series