TSA100AFC200
Diversified Electronics Relays, TSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSA100AFC200

Diversified Electronics Relays, TSA Series

TSA100AFC200

Diversified Electronics Relays, TSA Series
Ss Time Delay Interval On Oper
MFG Item Number
TSA100AFC200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSA Series
Item #
TSA100AFC200
Ss Time Delay Interval On Oper

TSA Series Information

Specifications

Specifications
Manufacturer Part Number TSA100AFC200
Manufacturer Diversified Electronics
Product Series TSA
Family Series Diversified Electronics Relays, TSA Series
Description Ss Time Delay Interval On Oper
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 200 s
Coil Voltage 24-240 VAC
Nominal Coil Voltage 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC
AC Voltage 24-240 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs