TSB-120-ARC-900

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSB-120-ARC-900

Diversified Electronics Relays

TSB-120-ARC-900

Diversified Electronics Relays
TDR - Interval On Operate
MFG Item Number
TSB-120-ARC-900
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TSB-120-ARC-900
TDR - Interval On Operate

Series Information

Specifications

Specifications
Manufacturer Part Number TSB-120-ARC-900
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description TDR - Interval On Operate (Solid-State) 3 Input Terminal Devices that connect in series with
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 9 s-900 s
Max Time 900 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs