TSB-120-ARC-90M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSB-120-ARC-90M

Diversified Electronics Relays

TSB-120-ARC-90M

Diversified Electronics Relays
TDR - Interval On Operate
MFG Item Number
TSB-120-ARC-90M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TSB-120-ARC-90M
TDR - Interval On Operate

Series Information

Specifications

Specifications
Manufacturer Part Number TSB-120-ARC-90M
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description TDR - Interval On Operate (Solid-State) 3 Input Terminal Devices that connect in series with
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 54 s-90 Min
Max Time 90 Min
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs