Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays
TSB-240-ARC-16H
Diversified Electronics Relays
TDR - Interval On Operate
MFG Item Number
TSB-240-ARC-16H
This item cannot be canceled or returned
Description
TDR - Interval On Operate
Specifications
Specifications
| Manufacturer Part Number |
TSB-240-ARC-16H |
| Manufacturer |
Diversified Electronics |
| Family Series |
Diversified Electronics Relays |
| Description |
TDR - Interval On Operate (Solid-State) 3 Input Terminal Devices that connect in series with |
| Operation |
Interval |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
9.6 Min-16 Hrs |
| Max Time |
16 Hrs |
| Coil Voltage |
240 VAC |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSB-240-ARC-16H
Diversified Electronics Relays