TSB120AFC30M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSB120AFC30M

Diversified Electronics Relays

TSB120AFC30M

Diversified Electronics Relays
S S Time Delay
MFG Item Number
TSB120AFC30M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TSB120AFC30M
S S Time Delay

Series Information

Specifications

Specifications
Manufacturer Part Number TSB120AFC30M
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description S S Time Delay
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Timing Range 18 s-30 Min
Max Time 30 Min
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs