TSB12DRC60M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSB12DRC60M

Diversified Electronics Relays

TSB12DRC60M

Diversified Electronics Relays
Time Delay Relay
MFG Item Number
TSB12DRC60M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TSB12DRC60M
Time Delay Relay

Series Information

Specifications

Specifications
Manufacturer Part Number TSB12DRC60M
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 36 s-60 Min
Max Time 60 Min
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs