TSB24ARC60M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSB24ARC60M

Diversified Electronics Relays

TSB24ARC60M

Diversified Electronics Relays
S.S. Time
MFG Item Number
TSB24ARC60M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TSB24ARC60M
S.S. Time

Series Information

Specifications

Specifications
Manufacturer Part Number TSB24ARC60M
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description S.S. Time
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 36 s-60 Min
Max Time 60 Min
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
AC Voltage 24 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs