TSB24DRC010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSB24DRC010

Diversified Electronics Relays

TSB24DRC010

Diversified Electronics Relays
Time Delay Relay
MFG Item Number
TSB24DRC010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
TSB24DRC010
Time Delay Relay

Series Information

Specifications

Specifications
Manufacturer Part Number TSB24DRC010
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Description Time Delay Relay
Operation Interval
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 0.1 s-10 s
Max Time 10 s
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
DC Voltage 24 VDC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs