TSC-MC1
Triplett Sound Meters, SoniCheck Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSC-MC1

Triplett Sound Meters, SoniCheck Series

TSC-MC1

Triplett Sound Meters, SoniCheck Series
Soni Chek Mini Sound Lever Meter
MFG Item Number
TSC-MC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sound Meters, SoniCheck Series
Item #
TSC-MC1
Soni Chek Mini Sound Lever Meter

SoniCheck Series Information

  • Modern Compact Ergonomic Design
  • 40 to 130dB SPL Measurement Range
  • Frequency from 31.5KHz to 8KHz
  • 4 Digit Backlit LCD
  • 0.1dB Resolution

The Triplett SoniChek MC is a compact Sound Level Meter with C Weighting. Its ergonomic handsized design is convenient and practical. Features include a large auto backlit LCD display, MIN and MAX memories, Auto Power Off, tripod mounting thread, and a non‑slip rubber grip. The C weighting makes the SoniChek MC ideal for testing sound levels in home theaters, music performances, car audio, and other situations requiring broad frequency response.

  • C Weighting
  • Fast Response
  • Min/Max Hold
  • Auto Power Off
  • Tripod Thread
  • Non‑Slip Grip

Specifications

Specifications
Manufacturer Part Number TSC-MC1
Manufacturer Triplett
Product Series SoniCheck
Family Series Triplett Sound Meters, SoniCheck Series
Description Soni Chek Mini Sound Lever Meter with Automatic BackLit Display - C Weighted
Display 4 Digit LCD
Measurement Range 40-130 dB
Data Hold Yes
Backlight Yes
Net Weight 0.1 lbs
Gross Weight 1 lb