TSC Series Information
| Manufacturer Part Number | TSC12DRC100 |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TSC |
| Family Series | Diversified Electronics Relays, TSC Series |
| Description | S.S. Time Delay |
| Operation | On Delay |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Timing Range | 1 s-100 s |
| Max Time | 100 s |
| Coil Voltage | 24-240 VAC, 12-240 VDC |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 12-240 VDC |
| Termination | Flat Blade |
| Approvals | cURus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.1 lbs |