Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
TSC63
Eaton's Bussmann series Fuses
63AMP 1200V AC TRACTION FUSE
This item cannot be canceled or returned
Description
63AMP 1200V AC TRACTION FUSE
Specifications
Specifications
| Manufacturer Part Number |
TSC63 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 63 A, AC 1200 V, DC 660 V, BS2692-1, 26 x 139 mm, BS |
| Fuse Type |
American Seminconductor Type |
| Current Rating |
63 A |
| Net Weight |
0.3034 lbs |
| Gross Weight |
0.3034 lbs |
TSC63
Eaton's Bussmann series Fuses