Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers, TSCC Series
TSCC-020
Dwyer Instruments Process Controllers, TSCC Series
Digital Temp Sw With Timed
This item cannot be canceled or returned
Description
Process Controllers, TSCC Series
Digital Temp Sw With Timed
Specifications
Specifications
| Manufacturer Part Number |
TSCC-020 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
TSCC |
| Family Series |
Dwyer Instruments Process Controllers, TSCC Series |
| Description |
Digital Temp Sw With Timed Dispensing Relays 230VAC Degrees F |
| Power Supply |
230 VAC |
| Nominal Voltage |
240 VAC |
| Input Type |
NTC, PTC |
| Output Type |
Relay |
| Display Type |
LED |
| Approvals |
CE, cURus |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
TSCC-020
Dwyer Instruments Process Controllers, TSCC Series