Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSD Series
TSD-120-ARC-20H
Diversified Electronics Relays, TSD Series
Solid State Timer Delay On Release
MFG Item Number
TSD-120-ARC-20H
This item cannot be canceled or returned
Description
Solid State Timer Delay On Release
Specifications
Specifications
| Manufacturer Part Number |
TSD-120-ARC-20H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSD |
| Family Series |
Diversified Electronics Relays, TSD Series |
| Description |
Solid State Timer Delay On Release Solid State Output |
| Operation |
Off Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
12 Min-20 Hrs |
| Max Time |
20 Hrs |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSD-120-ARC-20H
Diversified Electronics Relays, TSD Series