Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSD Series
TSD120AFC90M
Diversified Electronics Relays, TSD Series
S.S. Time Delay Stored In
MFG Item Number
TSD120AFC90M
This item cannot be canceled or returned
Description
S.S. Time Delay Stored In
Specifications
Specifications
| Manufacturer Part Number |
TSD120AFC90M |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSD |
| Family Series |
Diversified Electronics Relays, TSD Series |
| Description |
S.S. Time Delay Stored In |
| Operation |
Off Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Max Time |
90 Min |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSD120AFC90M
Diversified Electronics Relays, TSD Series