Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSD Series
TSD120ARC24H
Diversified Electronics Relays, TSD Series
MFG Item Number
TSD120ARC24H
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TSD120ARC24H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSD |
| Family Series |
Diversified Electronics Relays, TSD Series |
| Description |
Timer 24 Hour |
| Operation |
Off Delay |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
14.4 Min-24 Hrs |
| Max Time |
24 Hrs |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSD120ARC24H
Diversified Electronics Relays, TSD Series