TSD12DRC100
Diversified Electronics Relays, TSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSD12DRC100

Diversified Electronics Relays, TSD Series

TSD12DRC100

Diversified Electronics Relays, TSD Series
S.S. Time Dly Delay On Release
MFG Item Number
TSD12DRC100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSD Series
Item #
TSD12DRC100
S.S. Time Dly Delay On Release

TSD Series Information

Specifications

Specifications
Manufacturer Part Number TSD12DRC100
Manufacturer Diversified Electronics
Product Series TSD
Family Series Diversified Electronics Relays, TSD Series
Description S.S. Time Dly Delay On Release
Operation Off Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 1 s-100 s
Max Time 100 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs