TSD240ARC30M
Diversified Electronics Relays, TSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSD240ARC30M

Diversified Electronics Relays, TSD Series

TSD240ARC30M

Diversified Electronics Relays, TSD Series
Off-Delay Ss Output Timer
MFG Item Number
TSD240ARC30M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSD Series
Item #
TSD240ARC30M
Off-Delay Ss Output Timer

TSD Series Information

Specifications

Specifications
Manufacturer Part Number TSD240ARC30M
Manufacturer Diversified Electronics
Product Series TSD
Family Series Diversified Electronics Relays, TSD Series
Description Off-Delay Ss Output Timer
Operation Off Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 18 s-30 Min
Max Time 30 Min
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs