TSD24DFC0R75
Diversified Electronics Relays, TSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSD24DFC0R75

Diversified Electronics Relays, TSD Series

TSD24DFC0R75

Diversified Electronics Relays, TSD Series
S.S. Time Delay
MFG Item Number
TSD24DFC0R75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSD Series
Item #
TSD24DFC0R75
S.S. Time Delay

TSD Series Information

Specifications

Specifications
Manufacturer Part Number TSD24DFC0R75
Manufacturer Diversified Electronics
Product Series TSD
Family Series Diversified Electronics Relays, TSD Series
Description S.S. Time Delay
Operation Off Delay
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
DC Voltage 24 VDC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs