TSDS2110S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSDS2110S

Littelfuse Relays, TSDS Series

TSDS2110S

Littelfuse Relays, TSDS Series
Single Shot Timer, 24VAC, 10 Sec
MFG Item Number
TSDS2110S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSDS Series
Item #
TSDS2110S
Single Shot Timer, 24VAC, 10 Sec

TSDS Series Information

  • Fixed or Adjustable Delays 0.1s‑1000m in 6 Ranges
  • ±0.5% Repeat Accuracy
  • ±1% Factory Calibration
  • 12VDC to 230VAC in 5 Options
  • 1A, Solid‑State Output
The TSD Series is designed for more demanding commercial and industrial applications where small size and accurate performance are required. The factory calibration for fixed time delays is within 1% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the time delay. The TSD Series is rated to operate over an extended temperature range. Time delays of 0.1 seconds to 1000 minutes are available. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry. This product is suitable for many applications, including dispensing, welding, and exposure timing.

Operation (Single Shot): Input voltage must be applied before and during timing. Upon momentary or maintained closure of the initiate switch, the output energizes for a measured interval of time. At the end of the delay, the output de‑energizes. Opening or reclosing the initiate switch during timing has no affect on the time delay. The output will not energize if the initiate switch is closed when input voltage is applied. Reset: Reset occurs when the time delay is complete and the initiate switch is opened. Loss of input voltage resets the time delay and output.

  • Encapsulated

Specifications

Specifications
Manufacturer Part Number TSDS2110S
Manufacturer Littelfuse
Product Series TSDS
Family Series Littelfuse Relays, TSDS Series
Description Single Shot Timer, 24VAC, 10 Sec External Adjust, 1A Solid State Output
Operation One-Shot
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Timing Range 10 s
Max Time 10 s
Time Tolerance 1 %
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating 1 A
Termination 0.250 in Flat Blade
Approvals CE, CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.14 lbs