Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSE Series
TSE120AFC4H
Diversified Electronics Relays, TSE Series
S.S. Time Delay Single Shot
MFG Item Number
TSE120AFC4H
This item cannot be canceled or returned
Description
S.S. Time Delay Single Shot
Specifications
Specifications
| Manufacturer Part Number |
TSE120AFC4H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSE |
| Family Series |
Diversified Electronics Relays, TSE Series |
| Description |
S.S. Time Delay Single Shot |
| Operation |
Single Shot |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Max Time |
4 Hrs |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSE120AFC4H
Diversified Electronics Relays, TSE Series