TSE120ARC600
Diversified Electronics Relays, TSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSE120ARC600

Diversified Electronics Relays, TSE Series

TSE120ARC600

Diversified Electronics Relays, TSE Series
Single-Shot Ss Output Timer
MFG Item Number
TSE120ARC600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSE Series
Item #
TSE120ARC600
Single-Shot Ss Output Timer

TSE Series Information

Specifications

Specifications
Manufacturer Part Number TSE120ARC600
Manufacturer Diversified Electronics
Product Series TSE
Family Series Diversified Electronics Relays, TSE Series
Description Single-Shot Ss Output Timer
Operation Single Shot
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 6 s-600 s
Max Time 600 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs