TSE24DRC001
Diversified Electronics Relays, TSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSE24DRC001

Diversified Electronics Relays, TSE Series

TSE24DRC001

Diversified Electronics Relays, TSE Series
S.S. Time Delay Single Shot
MFG Item Number
TSE24DRC001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSE Series
Item #
TSE24DRC001
S.S. Time Delay Single Shot

TSE Series Information

Specifications

Specifications
Manufacturer Part Number TSE24DRC001
Manufacturer Diversified Electronics
Product Series TSE
Family Series Diversified Electronics Relays, TSE Series
Description S.S. Time Delay Single Shot
Operation Single Shot
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Max Time 1 s
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
DC Voltage 24 VDC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs