TSENSE-LCD
ACI-Automation Components HVAC Sensors, TSENSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSENSE-LCD

ACI-Automation Components HVAC Sensors, TSENSE Series

TSENSE-LCD

ACI-Automation Components HVAC Sensors, TSENSE Series
Co2/Rh/Temp, Lcd, Relay, Bacnt
Item Number
TSENSE-LCD
MFG Item Number
135458
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TSENSE Series
Item #
TSENSE-LCD
Co2/Rh/Temp, Lcd, Relay, Bacnt

TSENSE Series Information

Specifications

Specifications
Manufacturer Part Number 135458
Manufacturer ACI-Automation Components
Product Series TSENSE
Family Series ACI-Automation Components HVAC Sensors, TSENSE Series
Description Co2/Rh/Temp, Lcd, Relay, Bacnt
Type Carbon Dioxide
Application Gas
Input 12 VDC, 24 VAC, 24 VDC
Output 0-10 VDC, BACnet, Modbus, SPDT
Humidity Sensor No
Humidity Range 0-95 % RH
Operating Temperature 32-122 °F
Display LCD
Override No
Set Point No
Net Weight 0.22 lbs
Gross Weight 0.425 lbs