TSF-24-AFC-030
Diversified Electronics Relays, TSF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSF-24-AFC-030

Diversified Electronics Relays, TSF Series

TSF-24-AFC-030

Diversified Electronics Relays, TSF Series
Solid State Timer Repeat Cycle
MFG Item Number
TSF-24-AFC-030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSF Series
Item #
TSF-24-AFC-030
Solid State Timer Repeat Cycle

TSF Series Information

Specifications

Specifications
Manufacturer Part Number TSF-24-AFC-030
Manufacturer Diversified Electronics
Product Series TSF
Family Series Diversified Electronics Relays, TSF Series
Description Solid State Timer Repeat Cycle (Solid State Output)
Operation Repeat Cycle-Off First
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 30 s
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
AC Voltage 24 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs