TSF-240-AFC-100
Diversified Electronics Relays, TSF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSF-240-AFC-100

Diversified Electronics Relays, TSF Series

TSF-240-AFC-100

Diversified Electronics Relays, TSF Series
Solid State Timer Repeat Cycle
MFG Item Number
TSF-240-AFC-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSF Series
Item #
TSF-240-AFC-100
Solid State Timer Repeat Cycle

TSF Series Information

Specifications

Specifications
Manufacturer Part Number TSF-240-AFC-100
Manufacturer Diversified Electronics
Product Series TSF
Family Series Diversified Electronics Relays, TSF Series
Description Solid State Timer Repeat Cycle (Solid State Output)
Operation Repeat Cycle-Off First
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 100 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs