TSF-240-ARC-90M
Diversified Electronics Relays, TSF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSF-240-ARC-90M

Diversified Electronics Relays, TSF Series

TSF-240-ARC-90M

Diversified Electronics Relays, TSF Series
Solid State Timer Repeat Cycle
MFG Item Number
TSF-240-ARC-90M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSF Series
Item #
TSF-240-ARC-90M
Solid State Timer Repeat Cycle

TSF Series Information

Specifications

Specifications
Manufacturer Part Number TSF-240-ARC-90M
Manufacturer Diversified Electronics
Product Series TSF
Family Series Diversified Electronics Relays, TSF Series
Description Solid State Timer Repeat Cycle (Solid State Output)
Operation Repeat Cycle-Off First
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 54 s-90 Min
Max Time 90 Min
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs