Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TSF-4010-DF Dwyer Instruments Process Controllers, Limit Control Temp Type Jk Input
MFG Item Number
TSF-4010-DF
TSF-4010-DF Dwyer Instruments Process Controllers, Limit Control Temp Type Jk Input
MFG Item Number
TSF-4010-DF
This item cannot be canceled or returned
Description
Process Controllers, Series
Limit Control Temp Type Jk Input
Specifications
Specifications
| Manufacturer Part Number |
TSF-4010-DF |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Process Controllers |
| Description |
Limit Control Temp Type Jk Input 110V Degrees F |
| Power Supply |
115 VAC |
| Nominal Voltage |
120 VAC |
| Input Type |
Thermocouple |
| Output Type |
Relay |
| Thermocouple Class |
J, K, S |
| Approvals |
CE, cURus, FM |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TSF-4010-DF
Dwyer Instruments Process Controllers