Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Process Controllers
TSF-4021-MDF
Dwyer Instruments Process Controllers
Limit Control Temp Type J/K Input
MFG Item Number
TSF-4021-MDF
This item cannot be canceled or returned
Description
Process Controllers, Series
Limit Control Temp Type J/K Input
Specifications
Specifications
| Manufacturer Part Number |
TSF-4021-MDF |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Process Controllers |
| Description |
Limit Control Temp Type J/K Input 230V Deg C |
| Power Supply |
230 VAC |
| Nominal Voltage |
240 VAC |
| Input Type |
Thermocouple |
| Output Type |
Relay |
| Thermocouple Class |
J, K, S |
| Approvals |
CE, cURus, FM |
| Net Weight |
0.1438 lbs |
| Gross Weight |
0.1438 lbs |
TSF-4021-MDF
Dwyer Instruments Process Controllers