TSF120AFC480004
Diversified Electronics Relays, TSF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSF120AFC480004

Diversified Electronics Relays, TSF Series

TSF120AFC480004

Diversified Electronics Relays, TSF Series
Repeat Cycle Timer
MFG Item Number
TSF120AFC480004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSF Series
Item #
TSF120AFC480004
Repeat Cycle Timer

TSF Series Information

Specifications

Specifications
Manufacturer Part Number TSF120AFC480004
Manufacturer Diversified Electronics
Product Series TSF
Family Series Diversified Electronics Relays, TSF Series
Description Repeat Cycle Timer
Operation Repeat Cycle-Off First
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 4 s, 480 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs