TSF240ARC060
Diversified Electronics Relays, TSF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSF240ARC060

Diversified Electronics Relays, TSF Series

TSF240ARC060

Diversified Electronics Relays, TSF Series
S.S. Time Delay Repeat
MFG Item Number
TSF240ARC060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSF Series
Item #
TSF240ARC060
S.S. Time Delay Repeat

TSF Series Information

Specifications

Specifications
Manufacturer Part Number TSF240ARC060
Manufacturer Diversified Electronics
Product Series TSF
Family Series Diversified Electronics Relays, TSF Series
Description S.S. Time Delay Repeat
Operation Repeat Cycle-Off First
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 0.6 s-60 s
Max Time 60 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs