TSF Series Information
| Manufacturer Part Number | TSF240ARC24H |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TSF |
| Family Series | Diversified Electronics Relays, TSF Series |
| Description | S.S. Time Delay Repeat |
| Operation | Repeat Cycle-Off First |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Timing Range | 14.4 Min-24 Hrs |
| Max Time | 24 Hrs |
| Coil Voltage | 240 VAC |
| Nominal Coil Voltage | 240 VAC |
| AC Voltage | 240 VAC |
| Termination | Flat Blade |
| Approvals | cURus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.1 lbs |