TSG-120-ARC-060
Diversified Electronics Relays, TSG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSG-120-ARC-060

Diversified Electronics Relays, TSG Series

TSG-120-ARC-060

Diversified Electronics Relays, TSG Series
Repeat Cycle - On Time First
MFG Item Number
TSG-120-ARC-060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSG Series
Item #
TSG-120-ARC-060
Repeat Cycle - On Time First

TSG Series Information

Specifications

Specifications
Manufacturer Part Number TSG-120-ARC-060
Manufacturer Diversified Electronics
Product Series TSG
Family Series Diversified Electronics Relays, TSG Series
Description Repeat Cycle - On Time First (Solid-State Output)
Operation Repeat Cycle-On First
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 0.6 s-60 s
Max Time 60 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs