TSG-120-ARC-30M
Diversified Electronics Relays, TSG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSG-120-ARC-30M

Diversified Electronics Relays, TSG Series

TSG-120-ARC-30M

Diversified Electronics Relays, TSG Series
Repeat Cycle - On Time First
MFG Item Number
TSG-120-ARC-30M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSG Series
Item #
TSG-120-ARC-30M
Repeat Cycle - On Time First

TSG Series Information

Specifications

Specifications
Manufacturer Part Number TSG-120-ARC-30M
Manufacturer Diversified Electronics
Product Series TSG
Family Series Diversified Electronics Relays, TSG Series
Description Repeat Cycle - On Time First (Solid-State Output)
Operation Repeat Cycle-On First
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 18 s-30 Min
Max Time 30 Min
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs