Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSG Series
TSG-240-AFC-30M
Diversified Electronics Relays, TSG Series
Repeat Cycle - On Time First
MFG Item Number
TSG-240-AFC-30M
This item cannot be canceled or returned
Description
Repeat Cycle - On Time First
Specifications
Specifications
| Manufacturer Part Number |
TSG-240-AFC-30M |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSG |
| Family Series |
Diversified Electronics Relays, TSG Series |
| Description |
Repeat Cycle - On Time First (Solid-State Output) |
| Operation |
Repeat Cycle-On First |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Max Time |
30 Min |
| Coil Voltage |
240 VAC |
| Nominal Coil Voltage |
240 VAC |
| AC Voltage |
240 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSG-240-AFC-30M
Diversified Electronics Relays, TSG Series