Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSG Series
TSG120AFC3H
Diversified Electronics Relays, TSG Series
MFG Item Number
TSG120AFC3H
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TSG120AFC3H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSG |
| Family Series |
Diversified Electronics Relays, TSG Series |
| Description |
S.S. Time Delay Repeat |
| Operation |
Repeat Cycle-On First |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Fixed |
| Max Time |
3 Hrs |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSG120AFC3H
Diversified Electronics Relays, TSG Series