TSG120ARC010
Diversified Electronics Relays, TSG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSG120ARC010

Diversified Electronics Relays, TSG Series

TSG120ARC010

Diversified Electronics Relays, TSG Series
S.S. Time Delay Repeat Cycle
MFG Item Number
TSG120ARC010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSG Series
Item #
TSG120ARC010
S.S. Time Delay Repeat Cycle

TSG Series Information

Specifications

Specifications
Manufacturer Part Number TSG120ARC010
Manufacturer Diversified Electronics
Product Series TSG
Family Series Diversified Electronics Relays, TSG Series
Description S.S. Time Delay Repeat Cycle
Operation Repeat Cycle-On First
Contacts 1NO
Mounting Surface
Time Range Adjustment Onboard
Timing Range 0.1 s-10 s
Max Time 10 s
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
AC Voltage 120 VAC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs