Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Diversified Electronics Relays, TSG Series
TSG120ARC24H
Diversified Electronics Relays, TSG Series
S.S. Time Delay Repeat Cycle
MFG Item Number
TSG120ARC24H
This item cannot be canceled or returned
Description
S.S. Time Delay Repeat Cycle
Specifications
Specifications
| Manufacturer Part Number |
TSG120ARC24H |
| Manufacturer |
Diversified Electronics |
| Product Series |
TSG |
| Family Series |
Diversified Electronics Relays, TSG Series |
| Description |
S.S. Time Delay Repeat Cycle |
| Operation |
Repeat Cycle-On First |
| Contacts |
1NO |
| Mounting |
Surface |
| Time Range Adjustment |
Onboard |
| Timing Range |
14.4 Min-24 Hrs |
| Max Time |
24 Hrs |
| Coil Voltage |
120 VAC |
| Nominal Coil Voltage |
120 VAC |
| AC Voltage |
120 VAC |
| Termination |
Flat Blade |
| Approvals |
cURus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.1 lbs |
TSG120ARC24H
Diversified Electronics Relays, TSG Series