TSG Series Information
| Manufacturer Part Number | TSG120ARC30060M |
|---|---|
| Manufacturer | Diversified Electronics |
| Product Series | TSG |
| Family Series | Diversified Electronics Relays, TSG Series |
| Description | S.S. Time Delay Repeat |
| Operation | Repeat Cycle-On First |
| Contacts | 1NO |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Timing Range | 3 s-300 s, 36 s-60 Min |
| Max Time | 300 s, 60 Min |
| Coil Voltage | 120 VAC |
| Nominal Coil Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Termination | Flat Blade |
| Approvals | cURus |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.1 lbs |