TSG12DFC001030
Diversified Electronics Relays, TSG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSG12DFC001030

Diversified Electronics Relays, TSG Series

TSG12DFC001030

Diversified Electronics Relays, TSG Series
S.S. Time Delay Repeat
MFG Item Number
TSG12DFC001030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, TSG Series
Item #
TSG12DFC001030
S.S. Time Delay Repeat

TSG Series Information

Specifications

Specifications
Manufacturer Part Number TSG12DFC001030
Manufacturer Diversified Electronics
Product Series TSG
Family Series Diversified Electronics Relays, TSG Series
Description S.S. Time Delay Repeat
Operation Repeat Cycle-On First
Contacts 1NO
Mounting Surface
Time Range Adjustment Fixed
Max Time 1 s, 30 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
DC Voltage 12 VDC
Termination Flat Blade
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.1 lbs