TSH-0510G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TSH-0510G Iboco Wire Duct, TS Series, Wire Duct, 1/2in.x1in., Gray, Solid

MFG Item Number
TSH-0510G

TSH-0510G Iboco Wire Duct, TS Series, Wire Duct, 1/2in.x1in., Gray, Solid

MFG Item Number
TSH-0510G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, TS Series
Item #
TSH-0510G
Wire Duct, 1/2in.x1in., Gray, Solid

TS Series Information


Specifications

Specifications
Manufacturer Part Number TSH-0510G
Manufacturer Iboco
Product Series TS
Family Series Iboco Wire Duct, TS Series
Description Wire Duct, 1/2in.x1in., Gray, Solid Wall, Includes Mounting Holes and Cover, 15x30mm Actual
Style Solid Wall
Comments With Mounting Holes, UR, CSA Approvals
Height 1.18 "
Width 0.6 "
Length 78.74 "
Color Gray
Cover Included Yes
Nominal Height 1 "
Nominal Width 0.5 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs